Pre-Printed WM Card, Vinyl Cloth, 0.36" W x 1.50" L, 191 legend only

Item #: 0771573

Cat #: 12XHHWCSTRPURX2500

UPC:

Company wide:
0 in stock
Documents & Guides
12XHHWCSTRPURX2500

Overview

12XHHWCSTRPURX2500
Also known as: 12XHHWCSTRPURX2500

Specifications

Color: Purple
Length: 2500 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Purple
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded