3 Hp, KBAA, VFD, N4X

Item #: 0771538

Cat #: 9659

UPC: 024822096591

$ 643.28 EA
Company wide:
0 in stock
Documents & Guides
KBDA Series General Purpose Drive. Input: 400/460V AC, 3-Phase, 5.3 Amp. Output: 0-400/460V AC, 3-Phase, 4.6 Amp, 3 Hp. NEMA 4X. Color: Gray. KB Electronics Model: KBDA-45.

Overview

KBDA Series General Purpose Drive. Input: 400/460V AC, 3-Phase, 5.3 Amp. Output: 0-400/460V AC, 3-Phase, 4.6 Amp, 3 Hp. NEMA 4X. Color: Gray. KB Electronics Model: KBDA-45.
Also known as: 024822096591, 9659, KBE9659

Specifications

Phase: 3
Volts AC: 480
Horsepower: 3
Type: Variable Frequency Drive
IP/NEMA Rating: NEMA 4X
Phase: 3
Horsepower: 3
IP/NEMA Rating: NEMA 4X
Volts AC: 480
Type: Variable Frequency Drive