3 Hp, KBDA, VFD, N4X

Item #: 0771537

Cat #: 9545

UPC: 024822095457

$ 619.52 EA
Company wide:
0 in stock
Documents & Guides
KBDA Series General Purpose Drive. Input: 208/230V AC, 1-Phase 15 Amp or 3-Phase 10.8 Amp. Output: 0-230V AC, 3-Phase, 6.7 Amp, 2 Hp (1-Phase input) or 9.0 Amp, 3 Hp (3-Phase Input), 3 Hp. NEMA 4X. Color: Gray. KB Electronics Model: KBDA-29.

Overview

KBDA Series General Purpose Drive. Input: 208/230V AC, 1-Phase 15 Amp or 3-Phase 10.8 Amp. Output: 0-230V AC, 3-Phase, 6.7 Amp, 2 Hp (1-Phase input) or 9.0 Amp, 3 Hp (3-Phase Input), 3 Hp. NEMA 4X. Color: Gray. KB Electronics Model: KBDA-29.
Also known as: 024822095457, 9545, KBE9545

Specifications

Phase: 3, 1
Horsepower: 3
Type: Variable Frequency Drive
Volts AC: 240, 208
IP/NEMA Rating: NEMA 4X
Phase: 3, 1
Type: Variable Frequency Drive
IP/NEMA Rating: NEMA 4X
Horsepower: 3
Volts AC: 240, 208