Core & Coil Ballast, Low Pressure Sodium, 90W, 120-277V

Item #: 0771536

Cat #: 71A0590500D

UPC: 781087120019

Call for price
Company wide:
0 in stock
Documents & Guides
Core & Coil Ballast, Low Pressure Sodium, Lamp Wattage: 90, 120-277 Volt, ANSI Code: L72

Overview

Core & Coil Ballast, Low Pressure Sodium, Lamp Wattage: 90, 120-277 Volt, ANSI Code: L72
Also known as: 781087120019, 71A0590500D, ADV71A0590500D

Specifications

Type: Probe
Wattage: 90
ANSI Code: L72
Light Technology: HID
Volts AC Range: 120 - 277
Type: Probe
ANSI Code: L72
Volts AC Range: 120 - 277
Wattage: 90
Light Technology: HID