This product has been discontinued.

Core & Coil Ballast, Low Pressure Sodium, 180W, 120-277V
Item #: 0771451
Cat #: 71A0790500D
UPC: 781087119877
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Core & Coil Ballast, Low Pressure Sodium, Lamp Wattage: 180, 120-277 Volt, Lamp Type: SOX180, ANSI Code: L74
Overview
Core & Coil Ballast, Low Pressure Sodium, Lamp Wattage: 180, 120-277 Volt, Lamp Type: SOX180, ANSI Code: L74
Also known as: 781087119877, 71A0790500D, ADV71A0790500D
Specifications
| Type: | Pulse Start |
| ANSI Code: | L74 |
| Wattage: | 180 |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| Type: | Pulse Start |
| Wattage: | 180 |
| Volts AC Range: | 120 - 277 |
| ANSI Code: | L74 |
| Light Technology: | HID |