Conduit Body, Type: Mogul T, Size: 2", Aluminum

Item #: 0771381

Cat #: BT200A

UPC: 781381743495

$ 745.60 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: Mogul T, Size: 2 Inch, Aluminum

Overview

Conduit Body, Type: Mogul T, Size: 2 Inch, Aluminum

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381743495, BT200A, APPBT200A

Specifications

Material: Aluminum
Hub Diameter: 2 in
Material: Aluminum
Hub Diameter: 2 in