Terminal Strip, 2-Pole, 22-12 AWG

Item #: 0771307

Cat #: 89-402

UPC: 783250894024

$ 5.84 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Terminal Strip; Wire Size: 22 - 12 Awg; Spacing: 0.437 In; Amperage Rating: 20 Amp; Voltage Rating: 250 V; Material: Zinc-plated Steel Screw; Number Of Circuits: 2; Torque Rating: 9 In-lb; Terminal Screw Size: 2

Overview

Ideal; Terminal Strip; Wire Size: 22 - 12 Awg; Spacing: 0.437 In; Amperage Rating: 20 Amp; Voltage Rating: 250 V; Material: Zinc-plated Steel Screw; Number Of Circuits: 2; Torque Rating: 9 In-lb; Terminal Screw Size: 2
Also known as: 783250894024, 89-402, IDE89402

Specifications

Standards: California Proposition 65
Standards: California Proposition 65