Quick Connect Extension Kit

Item #: 0771232

Cat #: 921

UPC: 783310124115

$ 89.99 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Quick Connect Extension Kit, Includes: 921-18 (18" Extension), 921-36 (36" Extension), 150Q (1/2" Pulling Grip) & 60A-3/4 (3/4" Auger Bit)

Overview

Quick Connect Extension Kit, Includes: 921-18 (18" Extension), 921-36 (36" Extension), 150Q (1/2" Pulling Grip) & 60A-3/4 (3/4" Auger Bit)

Flexible shaft allows easy access to difficult and tight areas Convenient 1/4 IN quick connect receiver accepts most standard quick change accessories Multiple extensions can beeasily joined to create the perfect length for any job Capacity: Any 1/4 IN quickchange accessory 3/4 IN diameter and under

Also known as: 783310124115, 921, GRE921

Specifications

Length: 36 in, 18 in
Length: 36 in, 18 in