Conduit Body, Type: T, Size: 3/4", PVC-Coated Steel

Item #: 0771225

Cat #: PV0700T28

UPC: 847656072179

$ 192.71 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: T, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: T, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Calbond offers the full line of Form 8 PVC coated conduit bodies. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.

Also known as: 847656072179, PV0700T28, CLBPV0700T28

Specifications

Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron