15A PORT GFCI ANGLE PLUG MAN RESET

Item #: 0771220

Cat #: 1594-CMM

UPC: 785007263831

Company wide:
0 in stock
Documents & Guides
Portable Ground Fault Circuit Interrupter, Right Angle Plug, 15amp 125volt, Manual Reset

Overview

Portable Ground Fault Circuit Interrupter, Right Angle Plug, 15amp 125volt, Manual Reset
Also known as: 785007263831, 1594-CMM, PAS1594CMM

Specifications

Amps: 15
Material: Thermoplastic
Volts AC: 125
NEMA Configuration: 5-15R
Color: Yellow
Amps: 15
Volts AC: 125
Color: Yellow
Material: Thermoplastic
NEMA Configuration: 5-15R