200A, 15 kV, Load Break Elbow with Test Poin

Item #: 0771199

Cat #: 21LBT2C12B

UPC:

Company wide:
0 in stock
Documents & Guides
200 Amp, 15 kV Class, Load Break Elbow with Test Point. Connector Size: 4/0 AWG. Cable Insulation Range: 0.830" - 1.06". Includes: Elbow, Probe, Lug and Bi-Metal Hardware.

Overview

200 Amp, 15 kV Class, Load Break Elbow with Test Point. Connector Size: 4/0 AWG. Cable Insulation Range: 0.830" - 1.06". Includes: Elbow, Probe, Lug and Bi-Metal Hardware.
Also known as: 21LBT2C12B, RIM21LBT2C12B

Specifications

Volts AC: 15kV
Type: Test Point, Loadbreak Elbow
Volts AC: 15kV
Type: Test Point, Loadbreak Elbow