200A, 15 kV, Load Break Elbow with Test Poin

Item #: 0771191

Cat #: 21LBT2B9B

UPC:

Company wide:
0 in stock
Documents & Guides
200 Amp, 15 kV Class, Load Break Elbow with Test Point. Connector Size: 1/0 AWG. Cable Insulation Range: 0.635" - 0.905". Includes: Elbow, Probe, Lug and Bi-Metal Hardware.

Overview

200 Amp, 15 kV Class, Load Break Elbow with Test Point. Connector Size: 1/0 AWG. Cable Insulation Range: 0.635" - 0.905". Includes: Elbow, Probe, Lug and Bi-Metal Hardware.

The Richards 200A Loadbreak Elbow is a 200A class elbow for load break/load make operations with a hot-stick. The elbow is rated for up to 15kV and includes a standard probe interface for safe, reliable load break/make with 200A/15kV bushings and other accessories.

Also known as: 21LBT2B9B, RIM21LBT2B9B

Specifications

Volts AC: 15kV
Type: Test Point, Loadbreak Elbow
Volts AC: 15kV
Type: Test Point, Loadbreak Elbow