1-3/4 Maximum HP Fixed Base/Plunge Base Router Combo Kit

Item #: 0771177

Cat #: DW616PK

UPC: 028877428086

Company wide:
0 in stock
Documents & Guides
The DW616PK 1-3/4 HP Fixed Base / Plunge Router Combo Kit has the power to rout smoothly through hardwoods. Provides quick and precise depth adjustments and fast, easy motor pack removal for bit and base changes. The plunge base integral dust collection provides superior bit visibility.

Overview

The DW616PK 1-3/4 HP Fixed Base / Plunge Router Combo Kit has the power to rout smoothly through hardwoods. Provides quick and precise depth adjustments and fast, easy motor pack removal for bit and base changes. The plunge base integral dust collection provides superior bit visibility.

1-3/4 HP (maximum motor HP), 11.0 Amp motor provides the power to rout smoothly through the toughest hardwoods.

Also known as: 028877428086, DW616PK, DEWDW616PK

Features & Benefits

  • 1-3/4 HP (maximum motor HP), 11 amp motor provides the power to rout smoothly through the toughest hardwoods
  • Micro-fine depth adjustment ring provides precise depth adjustments in 1/64-in increments and adjusts vertically for a constant switch/cord set location
  • Adjustable, tool-free, steel-motor cam lock makes depth adjustment and base changes quick and solid locking
  • Quick-release motor latches for fast and easy motor pack removal for bit and base changes
  • Integral, through-the-column dust collection collects 95% of the dust and provides superior bit visibility
  • Precision machined brass bushings and case-hardened steel guide rods provide a smooth and accurate plunge stroke
  • Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings
  • Rubber overmolded handles and low center of gravity design provide best-in-class comfort, balance, and control
  • Heavy-duty, precision machined, die-cast aluminum base and motor housing for durability and low tool weight

Specifications

Diameter: 1 3/4 in
Amps: 11
Diameter: 1 3/4 in
Amps: 11