3p Mini Contr,240/40-60,1no

Item #: 0771159

Cat #: B6-30-10-80

UPC: 013614150641

$ 106.85 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
3p Mini Contr,240/40-60,1no

Overview

3p Mini Contr,240/40-60,1no

The B6-30-10 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 4 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.

Also known as: 013614150641, B6-30-10-80, ABBB6301080

Specifications

No Specifications Available