1 OCAL FSC3 GRAY

Item #: 0771097

Cat #: FSC3-G

UPC: 704508379872

$ 259.52 EA
Company wide:
0 in stock
Documents & Guides
OCA FSC3-G FEEDTHRU SHAL BX 1

Overview

OCA FSC3-G FEEDTHRU SHAL BX 1
Also known as: 704508379872, FSC3-G, OCAFSC3G

Specifications

Color: Gray
Gangs: 1
Material: PVC Coated Iron Alloy
Hub Diameter: 1 in
Number of Hubs: 2
Color: Gray
Material: PVC Coated Iron Alloy
Number of Hubs: 2
Gangs: 1
Hub Diameter: 1 in