High Leverage 12° Angled Diagonal Cutters

Item #: 0771090

Cat #: 74 21 250 SBA

UPC: 432210004002

$ 52.87 EA
Company wide:
291 in stock
Documents & Guides
High Leverage 12° Angled Diagonal Cutters

Overview

High Leverage 12° Angled Diagonal Cutters

10" Angled High Leverage Diagonal Cutting Pliers

Also known as: 432210004002, 74 21 250 SBA, KNI7421250SBA

Specifications

Length: 10 in
Length: 10 in