8" High Leverage Bolt Cutters

Item #: 0771082
Cat #: 71 01 200 SBA
UPC: 843221000257
$ 60.23 EA
Company wide:
140 in stock
Documents & Guides
Bolt Cutters, High Leverage, Style 0, Length: 8", Capacity: Up to 5.2mm Diameter.

Overview

Bolt Cutters, High Leverage, Style 0, Length: 8", Capacity: Up to 5.2mm Diameter.
Also known as: 843221000257, 71 01 200 SBA, KNI7101200SBA, Facilities Services

Specifications

Length: 8 in
Length: 8 in

Customer Reviews

No reviews for this product
(0)