1/2 OCAL FSC1 LIGHT GRAY

Item #: 0771043

Cat #: FSC1-LG

UPC: 704508027476

$ 224.00 EA
Company wide:
0 in stock
Documents & Guides
OCA FSC1-LG FEEDTHRU SHAL BX

Overview

OCA FSC1-LG FEEDTHRU SHAL BX
Also known as: 704508027476, FSC1-LG, OCAFSC1LG

Specifications

Diameter: 1 in
Color: Gray
Gangs: 1
Material: PVC Coated Iron Alloy
Diameter: 1 in
Gangs: 1
Color: Gray
Material: PVC Coated Iron Alloy