Single Circuit Track, 4', Black

Item #: 0771041

Cat #: LA-9-B

UPC: 660674109142

Company wide:
0 in stock
Documents & Guides
Single Circuit Track, 4 Foot, Black

Overview

Single Circuit Track, 4 Foot, Black
Also known as: 660674109142, LA-9-B, CTCLT4B

Specifications

Type: Track
Volts AC: 120
Color: Black
Length: 4 ft, 48 in
Type: Track
Color: Black
Volts AC: 120
Length: 4 ft, 48 in