1
more

Timer Module, 24-Hour/7-Day, Panel Mount
Item #: 0771023
Cat #: FM1QTUZH-120U
UPC: 078275152618
$ 153.95 EA
Company wide:
0
in stock
Documents & Guides
Timer Module, 24-Hour with 7-Day Carryover, Panel Mount, Switch Type: SPDT
Overview
Timer Module, 24-Hour with 7-Day Carryover, Panel Mount, Switch Type: SPDT
The FM1 series timer modules are designed to be integrated inside of a machine control panel, circuit board, or other equipment. They are a simple and low cost alternative for applications that do not require more than 21 A or 2 HP, 240 VAC. The FM1 is designed for 24-hour or 7-day control or overriding a functional typical state of a heating, ventilation, refrigeration, lighting, security, or pump system. The FM1 series is ideal for 12, 24 VAC/VDC,120 or 208/240VAC single-phase general applications.
Documents & Downloads
Also known as: 078275152618, FM1QTUZH-120U, IMTFM1QTUZH120U
Specifications
| Wattage: | 1350 |
| Volt Amps: | 1 |
| Wattage: | 1350 |
| Volt Amps: | 1 |