1 OCAL C-H FS3 GRAY

Item #: 0771005

Cat #: FS3-G1

UPC: 704508019167

$ 210.67 EA
Company wide:
0 in stock
Documents & Guides
OCA FS3-G1 DEADEND SHAL BX 1G

Overview

OCA FS3-G1 DEADEND SHAL BX 1G
Also known as: 704508019167, FS3-G1, OCAFS3G1

Specifications

Diameter: 1 in
Color: Gray
Gangs: 1
Material: PVC Coated Iron Alloy
Diameter: 1 in
Gangs: 1
Color: Gray
Material: PVC Coated Iron Alloy