Raceway Entrance End Fitting, 2400 Series, Steel, White

Item #: 0770935

Cat #: 2410C-WH

UPC: 786776139310

$ 26.69 EA
Company wide:
0 in stock
Steel, Entrance End Fitting, V2400 Series. Size: 2-11/16" Length, 1-7/8" Width, 2-1/8" Height. Includes: 1/2", 3/4" Trade Size KOs, 1/2" Trade Size KO. White.

Overview

Steel, Entrance End Fitting, V2400 Series. Size: 2-11/16" Length, 1-7/8" Width, 2-1/8" Height. Includes: 1/2", 3/4" Trade Size KOs, 1/2" Trade Size KO. White.

Easy. Attractive. Versatile. With the Wiremold® 2400D Series Raceway, you get a compact, dual-compartment raceway that’s perfect for jobs that require both power and communications, so you can slash installation time while providing access to both power and data. The 2400 Series Raceway is a low profile, steel raceway that provides functionality, flexibility and aesthetics for single or dual service applications. For single services, the 2400 single compartment raceway is designed for communication or power applications and now features inline receptacles for a clean look without a separate box to mount. The Wiremold 2400 Series is the ideal raceway for low profile installations in classrooms, offices and hotels. Feeds 2400 Series Raceway. Includes 1/2" and 3/4" trade size KOs on end and bottom. Additional 1/2" trade size KOs on each side.

Also known as: 786776139310, 2410C-WH, WMD2410CWH

Specifications

Height: 2 1/8 in
Width: 1 7/8 in
Color: White
Material: Steel
Length: 2 11/16 in
Height: 2 1/8 in
Color: White
Length: 2 11/16 in
Width: 1 7/8 in
Material: Steel