3/4" & 5/8" Grounding Grid Connector

Item #: 0770841

Cat #: GGC-7

UPC: 783669260625

$ 99.12 EA
Company wide:
124 in stock
Permaground Copper Grounding Grid, Main Conductor Range 500-250, Tap Range 250-3/0, Ground Rod Sizes 5/8 to 3/4in, Rebar Sizes #5-#6, UL, CSA

Overview

Permaground Copper Grounding Grid, Main Conductor Range 500-250, Tap Range 250-3/0, Ground Rod Sizes 5/8 to 3/4in, Rebar Sizes #5-#6, UL, CSA

Ilsco's Type GGC compression grounding connector is manufactured high strength copper alloy with clearly marked wire size and die index for versatile and non-hazardous locations.

Also known as: 783669260625, GGC-7, CADGGC7

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Each size accepts a wide range of cable sizes to reduce inventory and give application flexibility
  • Can be used as a tap connector or as a lap splice connector
  • Available for use as cable to ground rod or rebar installations
  • Can be installed in all weather conditions.
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming

Specifications

Diameter: 3/4 in, 5/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Diameter: 3/4 in, 5/8 in
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 4 - 500