4 XHHW Stranded Copper Red 2500'

Item #: 0770786

Cat #: 4XHHWCSTRREDX2500

UPC: 048243241477

$ 2.54 FT
Company wide:
3,599 in stock
Documents & Guides
4 AWG, XHHW-2, Stranded Copper, 600/1000V, Red, Length: 2500 ft Reel.

Overview

4 AWG, XHHW-2, Stranded Copper, 600/1000V, Red, Length: 2500 ft Reel.
Also known as: 048243241477, 4XHHWCSTRREDX2500

Specifications

Color: Red
Gauge: 4 AWG
Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Red
Volts AC: 1kV, 600
Material: Copper
Jacket: XLPE
Gauge: 4 AWG
Length: 2500 ft
Conductors: 1
Stranding: Stranded