XHHW-4-BRN-STR-CU 2500FT

Item #: 0770774

Cat #: 4XHHWCSTRBROX2500

UPC: 048243239917

$ 2.25 FT
Company wide:
0 in stock
Documents & Guides
XHHW-4-BRN-STR-CU 2500FT

Overview

XHHW-4-BRN-STR-CU 2500FT
Also known as: 048243239917, 4XHHWCSTRBROX2500

Specifications

Color: Brown
Gauge: 4 AWG
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Brown
Length: 2500 ft
Volts AC: 600
Jacket: XLPE
Gauge: 4 AWG
Material: Copper
Conductors: 1
Stranding: Stranded