OCA FDC3-G1 FEEDTHRU BOX DEEP

Item #: 0770744

Cat #: FDC3-G1

UPC: 704508034535

$ 303.33 EA
Company wide:
0 in stock
Documents & Guides
OCA FDC3-G1 FEEDTHRU BOX DEEP

Overview

OCA FDC3-G1 FEEDTHRU BOX DEEP
Also known as: 704508034535, FDC3-G1, OCAFDC3G1

Specifications

Diameter: 1 in
Color: Gray
Gangs: 1
Material: PVC Coated Iron Alloy
Diameter: 1 in
Gangs: 1
Color: Gray
Material: PVC Coated Iron Alloy