FD Device Box, 1-Gang, Feed-Thru, 1", Iron/PVC Coated, Gray

Item #: 0770743

Cat #: FDC3-G

UPC: 704508377502

$ 303.33 EA
Company wide:
0 in stock
Documents & Guides
FD Device Box, 1-Gang, Feed-Thru, 1 Inch, PVC Coated Iron, Gray

Overview

FD Device Box, 1-Gang, Feed-Thru, 1 Inch, PVC Coated Iron, Gray
Also known as: 704508377502, FDC3-G, OCAFDC3G

Specifications

Color: Gray
Gangs: 1
Material: PVC Coated Iron Alloy
Hub Diameter: 1 in
Color: Gray
Material: PVC Coated Iron Alloy
Gangs: 1
Hub Diameter: 1 in