6 AWG XHHW-2, Stranded Copper, Brown, 2500'

Item #: 0770729

Cat #: 6XHHWCSTRBROX2500

UPC:

Company wide:
0 in stock
Documents & Guides
6 AWG, XHHW-2, Stranded Copper, 600/1000V, Brown, 2500 ft. Reel

Overview

6 AWG, XHHW-2, Stranded Copper, 600/1000V, Brown, 2500 ft. Reel
Also known as: 6XHHWCSTRBROX2500

Specifications

Color: Brown
Length: 2500 ft
Gauge: 6 AWG
Color: Brown
Gauge: 6 AWG
Length: 2500 ft