FEEDTHRU BOX DEEP 1GNG 3/4IN BLU

Item #: 0770725

Cat #: FDC2-B

UPC: 704508377335

$ 271.63 EA
Company wide:
0 in stock
Documents & Guides
PVC Double-Coated Feed-Thru Device Box, FD Series, Single Gang, Deep Style, Pipe Size 3/4 Inch/21 Metric, Iron Alloy, Light Blue

Overview

PVC Double-Coated Feed-Thru Device Box, FD Series, Single Gang, Deep Style, Pipe Size 3/4 Inch/21 Metric, Iron Alloy, Light Blue
Also known as: 704508377335, FDC2-B, OCAFDC2B

Specifications

Color: Blue
Gangs: 1
Material: PVC Coated Iron Alloy
Color: Blue
Material: PVC Coated Iron Alloy
Gangs: 1