DEADEND BOX DEEP 4GNG 1IN GRY

Item #: 0770701

Cat #: FD4L-G

UPC: 704508016654

Call for price
Company wide:
0 in stock
Documents & Guides
OCA FD4L-G DEADEND BOX DEEP 4

Overview

OCA FD4L-G DEADEND BOX DEEP 4
Also known as: 704508016654, FD4L-G, OCAFD4LG

Specifications

Diameter: 1 in
Color: Dark Gray
Gangs: 4
Material: PVC Coated Iron Alloy
Diameter: 1 in
Gangs: 4
Color: Dark Gray
Material: PVC Coated Iron Alloy