DEADEND BOX DEEP 1GNG 1IN WHT

Item #: 0770694

Cat #: FD3-W

UPC: 704508376956

$ 225.26 EA
Company wide:
0 in stock

Overview

OCA FD3-W DEADEND BOX DEEP 1G
Also known as: 704508376956, FD3-W, OCAFD3W

Specifications

Diameter: 1 in
Gangs: 1
Color: White
Material: PVC Coated Iron Alloy
Diameter: 1 in
Color: White
Gangs: 1
Material: PVC Coated Iron Alloy