DEADEND BOX DEEP 3GNG 1IN GRY

Item #: 0770690

Cat #: FD3L-G

UPC: 704508016647

Call for price
Company wide:
0 in stock
Documents & Guides
PVC Double-Coated Dead End Device Box, FD Series, Three Gang, Multiple Cover, Deep Style, Pipe Size 1 Inch/27 Metric, Iron Alloy, Dark Gray

Overview

PVC Double-Coated Dead End Device Box, FD Series, Three Gang, Multiple Cover, Deep Style, Pipe Size 1 Inch/27 Metric, Iron Alloy, Dark Gray
Also known as: 704508016647, FD3L-G, OCAFD3LG

Specifications

Gangs: 3
Color: Dark Gray
Material: PVC Coated Iron Alloy
Hub Diameter: 1 in
Gangs: 3
Material: PVC Coated Iron Alloy
Color: Dark Gray
Hub Diameter: 1 in