Enclosure, NEMA 1, Hinged Cover, 24" x 20" x 6.62"
Item #: 0770688
Cat #: A2420AT1PP
UPC: 783510160876
$ 475.28 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 24 x 20 x 6.62 Inch, Steel/Gray
Overview
Enclosure, NEMA 1, Hinged Cover, 24 x 20 x 6.62 Inch, Steel/Gray
Hinged-Cover with Perforated Panel, Type 1, ships with pre-installed panel that accepts self-tapping screws and eliminates the need to measure, mark and drill when mounting components, which results in labor and time savings.
Also known as: 783510160876, A2420AT1PP, HOFA2420AT1PP
Features & Benefits
- Door has key lock quarter-turn latch; two keys included
- Select models have concentric knockouts on four sides
- Includes removable, 16-gauge, ANSI 61 gray, perforated panel
Specifications
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Height: | 24 in |
| Color: | Gray |
| Width: | 20 in |
| Material: | Steel |
| Depth: | 8.620 in |
| Number of Knockouts: | 9 |
| Knockouts: | Yes |
| Mounting: | Surface |
| Height: | 24 in |
| Width: | 20 in |
| Depth: | 8.620 in |
| Knockouts: | Yes |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Material: | Steel |
| Number of Knockouts: | 9 |