DEADEND BOX DEEP 2GNG 1IN WHT

Item #: 0770684

Cat #: FD32-W

UPC: 704508032005

$ 473.43 EA
Company wide:
0 in stock
Documents & Guides
OCA FD32-W DEADEND BOX DEEP 2

Overview

OCA FD32-W DEADEND BOX DEEP 2
Also known as: 704508032005, FD32-W, OCAFD32W

Specifications

Diameter: 1 in
Gangs: 2
Color: White
Material: PVC Coated Iron Alloy
Diameter: 1 in
Color: White
Gangs: 2
Material: PVC Coated Iron Alloy