OC FD32-G1 SHALLOW BOX 2GNG 1HUB 1I

Item #: 0770678

Cat #: FD32-G1

UPC: 704508036850

$ 505.04 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
OCA FD32-G1 SHALLOW BOX 2GNG

Overview

OCA FD32-G1 SHALLOW BOX 2GNG
Also known as: 704508036850, FD32-G1, OCAFD32G1

Specifications

Diameter: 1 in
Gangs: 2
Color: Gray
Material: PVC Coated Iron Alloy
Diameter: 1 in
Color: Gray
Gangs: 2
Material: PVC Coated Iron Alloy