VT T8 LMNRE 8FT 4L AP LCH MTG HDW

Item #: 0770551

Cat #: G8L4-T8-CLM

UPC: 780321142039

Company wide:
0 in stock
Documents & Guides
EPCO, GFF Series Light Fixture, GFF Series, High-Efficacy,Energy-Efficient,Highly Desirable, Style: Indoor/Outdoor, Voltage Rating: 120 to 277 VAC, Frequency Rating: 60 HZ, Lamp Included: No, Lamp Type: Fluorescent, Number Of Lamps: 4, Ballast Type: Standard Output, Material: Acetal Plastic (Latch), Color: Silver, Mounting: Ceiling/Wall Mount, Length: 8 FT, Width: 6.812 IN, Height: 4.25 IN, Compatibility: T8 Lamps, Includes Mounting Hardware

Overview

EPCO, GFF Series Light Fixture, GFF Series, High-Efficacy,Energy-Efficient,Highly Desirable, Style: Indoor/Outdoor, Voltage Rating: 120 to 277 VAC, Frequency Rating: 60 HZ, Lamp Included: No, Lamp Type: Fluorescent, Number Of Lamps: 4, Ballast Type: Standard Output, Material: Acetal Plastic (Latch), Color: Silver, Mounting: Ceiling/Wall Mount, Length: 8 FT, Width: 6.812 IN, Height: 4.25 IN, Compatibility: T8 Lamps, Includes Mounting Hardware
Also known as: 780321142039, G8L4-T8-CLM, EPCG8L4T8CLM

Specifications

No Specifications Available