1
more

PRESTEST XFR 120VAC YELLOW LED - PLASTIC LENS
Item #: 0770540
Cat #: 10250T221LYP06
UPC: 782114722398
$ 498.60 EA
Company wide:
0
in stock
Documents & Guides
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, LED, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, Yellow, Plastic, 120 V
Overview
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, LED, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, Yellow, Plastic, 120 V
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114722398, 10250T221LYP06, CUT10250T221LYP06
Specifications
| Type: | Indicator, Illuminated |
| Material: | Plastic |
| Color: | White |
| Type: | Indicator, Illuminated |
| Color: | White |
| Material: | Plastic |