Smoke Alarm, 4" Diameter, 9V Battery Powered, Ionization, White

Item #: 0770255

Cat #: 0914E

UPC: 025417091458

Company wide:
0 in stock
Documents & Guides
Smoke Detector, Ionization Sensor, 9V Alkaline Battery Operated, Size: 4.0" Diameter, 1.45" Depth, Color: White. 3 Yr. Warranty. *** Not California Title 24 Compliant ***

Overview

Smoke Detector, Ionization Sensor, 9V Alkaline Battery Operated, Size: 4.0" Diameter, 1.45" Depth, Color: White. 3 Yr. Warranty. *** Not California Title 24 Compliant ***

Basic compact design smoke alarm provides you and your family an early warning signal against the dangers of fire and smoke

Also known as: 025417091458, 0914E, KID0914E, smokie and the bandit

Specifications

Type: Ionization
Mounting: Surface
Color: White
Diameter: 4 in
Depth: 1.450 in
Type: Ionization
Color: White
Depth: 1.450 in
Mounting: Surface
Diameter: 4 in