Breaker, 20A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCI

Item #: 0770205
Cat #: THQB2120GFT
UPC:
$ 251.75 EA
Company wide:
3 in stock
Documents & Guides
20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Self Test

Overview

20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Self Test
Also known as: THQB2120GFT, BKRGENTHQB2120GFT

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)