Butt Connector, Nylon-Insulated, 12 - 10 AWG

Item #: 0770191

Cat #: MN10BCK-A

UPC: 054007020806

$ 1.05 EA
Company wide:
0 in stock
Documents & Guides
Butt Connector, Nylon-Insulated, 12 - 10 AWG, 4000/PK

Overview

Butt Connector, Nylon-Insulated, 12 - 10 AWG, 4000/PK
Also known as: 054007020806, MN10BCK-A, MMMMN10BCKA

Specifications

Material: Nylon
Allowable Gauge Range: 12 - 10
Material: Nylon
Allowable Gauge Range: 12 - 10