This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
Ideal; Indicator Light; Miniature, Flush; Wattage: 1/3 Wtt; Voltage Rating: 125v; Amperage Rating: 2 Milamp Max; Color: Amber Lens; Average Life: 25000 Hr; Mounting: 5/16 In Diameter; Bezel: 0.130 In Height; Material: Nylon Body With Flushtransparent Polycarbonate Lens; Lamp Type: Neon; Termination Style: 6 In Wire Leads
Overview
Ideal; Indicator Light; Miniature, Flush; Wattage: 1/3 Wtt; Voltage Rating: 125v; Amperage Rating: 2 Milamp Max; Color: Amber Lens; Average Life: 25000 Hr; Mounting: 5/16 In Diameter; Bezel: 0.130 In Height; Material: Nylon Body With Flushtransparent Polycarbonate Lens; Lamp Type: Neon; Termination Style: 6 In Wire Leads
Also known as: 783250606016, 777331, IDE777331
Specifications
No Specifications Available