Indicator Light, Mini ,Red, 125V, Flush

Item #: 0770153

Cat #: 777131

UPC: 783250605996

Company wide:
0 in stock
Documents & Guides
Indicator Light, Flush, 125 Volt AC/DC, Color: Red, Mounting Diameter: 5/16 Inch, Material: Nylon Body With Flush Transparent Polycarbonate Lens, Lamp Type: Neon, Termination Style: 6 Inch Wire Leads

Overview

Indicator Light, Flush, 125 Volt AC/DC, Color: Red, Mounting Diameter: 5/16 Inch, Material: Nylon Body With Flush Transparent Polycarbonate Lens, Lamp Type: Neon, Termination Style: 6 Inch Wire Leads
Also known as: 783250605996, 777131, IDE777131

Specifications

Type: Indicator Light
Mounting: Flush
Color: Red
Diameter: 5/16 in
Volts AC: 125
Type: Indicator Light
Color: Red
Volts AC: 125
Mounting: Flush
Diameter: 5/16 in