Cove Heater, 900 Watt, 208V, 3072 BTU

Item #: 0770148

Cat #: RCC9008C

UPC: 685360147284

$ 469.17 EA
Company wide:
0 in stock
Documents & Guides
Cove Heater, 900 Watt, 208V, 3072 BTU, White, 71 Inch Length

Overview

Cove Heater, 900 Watt, 208V, 3072 BTU, White, 71 Inch Length

Marley Q-Mark RCC Series Radiant cove heater in white color is designed with extruded aluminum front panel that is coated with high temperature textured paint to radiate majority of its heat energy to front surface.

Also known as: 685360147284, RCC9008C, QMKRCC9008C

Specifications

Depth: 3 in
Amps: 4.300
Mounting: Surface
Weight: 7 lb
Type: Cove
Length: 71 in
Color: White
Volts AC: 208
Height: 4 3/16 in
Wattage: 900
Family / Style: RCC
Depth: 3 in
Mounting: Surface
Type: Cove
Color: White
Height: 4 3/16 in
Family / Style: RCC
Amps: 4.300
Weight: 7 lb
Length: 71 in
Volts AC: 208
Wattage: 900