TYPE 3 GALV GASKETED SC 6X6X4

Item #: 0770141

Cat #: 664 SCG

UPC: 782051108569

$ 204.75 EA
Company wide:
0 in stock
Documents & Guides
TYPE 3 GALV GASKETED SC 6X6X4

Overview

TYPE 3 GALV GASKETED SC 6X6X4
Also known as: 782051108569, 664 SCG, CIR664SCG

Specifications

Depth: 4 in
Mounting: Surface
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3
Depth: 4 in
Height: 6 in
Width: 6 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3