Fiberglass Strut

Item #: 0770084
Cat #: 20P-1000
UPC:
$ 18.12 FT
Company wide:
0 in stock
Documents & Guides
Strut - No Holes, Height: 1-1/8", Width: 1-1/2", Material: Polyester Fiberglass, Length: 10 feet. Color: Black. Only accepts Fiberglass Straps. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Strut - No Holes, Height: 1-1/8", Width: 1-1/2", Material: Polyester Fiberglass, Length: 10 feet. Color: Black. Only accepts Fiberglass Straps. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Also known as: 20P-1000, PST20P1000, fiber strut

Specifications

Product Width: 1 1/2 in
Color: Black
Material: Fiberglass
Product Height: 1 1/8 in
Length: 10 ft
Product Width: 1 1/2 in
Material: Fiberglass
Length: 10 ft
Color: Black
Product Height: 1 1/8 in

Customer Reviews

No reviews for this product
(0)