Led Light Module

Item #: 0770056

Cat #: E26BEV2

UPC: 782114192887

Company wide:
0 in stock
Documents & Guides
Led Light Module, Red Lens, Flashing, 24 Vac/vdc

Overview

Led Light Module, Red Lens, Flashing, 24 Vac/vdc
Also known as: 782114192887, E26BEV2, CUTE26BEV2

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Color: Red
Volts AC: 24
Volts DC: 24