Eaton QC thermal magnetic circuit breaker

Item #: 0770054

Cat #: QCD1040

UPC: 786679135778

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton Quicklag Type QCD Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,40 A,10 kAIC,Single-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCD,Non-interchangeable

Overview

Eaton Quicklag Type QCD Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,40 A,10 kAIC,Single-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCD,Non-interchangeable

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786679135778, QCD1040, CUTQCD1040

Features & Benefits

  • Internal 3-point latch and padlocking PowerGlide Handle for quick, secure access
  • Seamless foam-in-place gasket ensures a continuous seal
  • 90-degree body flange opening channels away liquids
  • External, welded-on mounting feet for easy installation
  • Single door Type 4 enclosures offer access and security with a 3-point latching Power Glide handle. This Continuous Hinge Enclosure with 3-Point Latch Type 4, A20H20BLP3PT item measures 20x20x8 inches with a material of Steel colored Gray.
  • Removable heavy gauge stainless steel continuous hinge pin
  • Seems continuously welded and ground smooth

Specifications

Poles: 1
Amps: 40
Poles: 1
Amps: 40