Incandescent Lampholder, Medium Base, Pull Chain, White

Item #: 0770014

Cat #: 8827-CW4

UPC: 078477103128

$ 8.19 EA
Company wide:
24 in stock
Medium Base One-piece White Urea Outlet Box Mount Incandescent Lampholder, Pullchain, Single Circuit, Top Wired, White, 660 Watt, 250 Volt AC

Overview

Medium Base One-piece White Urea Outlet Box Mount Incandescent Lampholder, Pullchain, Single Circuit, Top Wired, White, 660 Watt, 250 Volt AC

Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.

Also known as: 078477103128, 8827-CW4, LEV8827CW4

Specifications

Base: Medium Screw (E26)
Wattage: 660
Volts AC: 250
Color: White
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 250
Light Technology: Incandescent
Wattage: 660
Color: White