Electronic Ballast, Compact Fluorescent, 2-Lamp, 18W, 120V

Item #: 0769968

Cat #: SL27T

UPC: 78347210032

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Compact Fluorescent, Rapid Start, 2-Lamp, Lamp Wattage: 18, 120 Volt, Lamp Types: 1 or 2 CFQ13W Quad, CFQ18W Quad, F17T8 17W, F20T12 20W

Overview

Electronic Ballast, Compact Fluorescent, Rapid Start, 2-Lamp, Lamp Wattage: 18, 120 Volt, Lamp Types: 1 or 2 CFQ13W Quad, CFQ18W Quad, F17T8 17W, F20T12 20W
Also known as: 78347210032, SL27T, CANDELA SL27T

Specifications

Material: Aluminum Alloy
Depth: 6 in
Height: 18 in
Width: 18 in
Material: Aluminum Alloy
Height: 18 in
Depth: 6 in
Width: 18 in