60A/3P HD NF SAFETY SW 600V N4X

Item #: 0769945

Cat #: DH362UWK316

UPC: 782114183618

$ 6883.11 EA
Company wide:
0 in stock
Eaton Custom single-throw non-fused safety switch, Single-throw, 60A, NEMA 4X, Grade 316 stainless steel, , Non-fusible, Three-pole, Three-wire, 10 at 240 Vac TD 1 Ph, 20 at 480 Vac TD 1 Ph, 25 at 600 Vac TD 1 Ph, 20 at 240 Vac TD 3 Ph

Overview

Eaton Custom single-throw non-fused safety switch, Single-throw, 60A, NEMA 4X, Grade 316 stainless steel, , Non-fusible, Three-pole, Three-wire, 10 at 240 Vac TD 1 Ph, 20 at 480 Vac TD 1 Ph, 25 at 600 Vac TD 1 Ph, 20 at 240 Vac TD 3 Ph

With more than 120 years of design, manufacturing, and industry experience, as well as more than 12 years providing custom solutions, there's a good chance that Eaton already has a solution to your customization need.

Also known as: 782114183618, DH362UWK316, CUTDH362UWK316

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60